
Enclosure, Pilot Device, 30mm, 4 Hole, Sloped Front, Steel, Type 12
Item #: 19798
Cat #: E4PBA
UPC: 783510585501
to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Sloped Front, Pilot Device Enclosure, Gray, Steel, Surface Mount, 4 Element, 2 Contact Block Depth, NEMA 12, 13.
Overview
30.5 mm, Heavy-Duty, Sloped Front, Pilot Device Enclosure, Gray, Steel, Surface Mount, 4 Element, 2 Contact Block Depth, NEMA 12, 13.
nVent HOFFMAN HOFE4PBA Sloped Front Pushbutton Enclosures are designed to hold 30.5-MM or 22.5-MM pushbuttons and switches where slanted control surfaces are desired.
Also known as: 783510585501, E4PBA
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Grounding stud on body
- Bonding provision on cover
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | Enclosure, 4 Element |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Type: | Enclosure, 4 Element |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Special Program: | Hoffman On Demand |
| Color: | Gray |
| Material: | Steel |