Hole Saw; Z; 6"; Arbor Size: 2l Snap-back, 2l Or 7l Standard; Material: Carbide Tipped

Item #: 197995

Cat #: 3029696CT

UPC: 082472302967

to view pricing and more.
Documents & Guides
Lenox; Hole Saw; Z; Hole Diameter: 6 In; Arbor Size: 2l Snap-back, 2l Or 7l Standard; Material: Carbide Tipped

Overview

Lenox; Hole Saw; Z; Hole Diameter: 6 In; Arbor Size: 2l Snap-back, 2l Or 7l Standard; Material: Carbide Tipped
Also known as: 082472302967, 3029696CT

Specifications

Diameter: 6 in
Diameter: 6 in