Air-Water Heat Exchanger, Roof Mount, 13649 BTU, 115V

Item #: 1980484

Cat #: 3210510

UPC: 639889375468

to view pricing and more.
Documents & Guides
Air-Water Heat Exchanger, Roof Mount, 13649 BTU, Includes Copper/Brass Water Carrying Tubes, 115V, 597 x 417 x 475 mm

Overview

Air-Water Heat Exchanger, Roof Mount, 13649 BTU, Includes Copper/Brass Water Carrying Tubes, 115V, 597 x 417 x 475 mm

Rittal's Air-Water Heat Exchangers roof-mounted to be used in rough environments and temperature ranges of up to +70 °C. The air-to-water heat exchanger is installed on the roof of a control cabinet via flexible water connection options.

Also known as: 639889375468, 3210510

Specifications

IP/NEMA Rating: IP55
Volts AC: 115
BTU: 13649
IP/NEMA Rating: IP55
BTU: 13649
Volts AC: 115