Incandescent Dimmer, Lyneo, 600W, Ivory

Item #: 198057

Cat #: LX-600PL-IV

UPC: 027557274371

to view pricing and more.
Documents & Guides
Incandescent and Halogen Dimmer, Lyneo, 600 Watt, 120 Volt, Ivory, Single Pole

Overview

Incandescent and Halogen Dimmer, Lyneo, 600 Watt, 120 Volt, Ivory, Single Pole
Also known as: 027557274371, LX-600PL-IV

Specifications

Wattage: 600
Type: Slide
Volts AC: 120
Color: Ivory
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Light Technology: Halogen
Type: Slide
Color: Ivory