Conical Medium Reflector, 8", Specular Clear

Item #: 1981240

Cat #: 81MDC

UPC:

to view pricing and more.
Documents & Guides
8 Inch Conical Medium Reflector, Specular Clear, 37 Degree Beam Angle, 0.60 SC

Overview

8 Inch Conical Medium Reflector, Specular Clear, 37 Degree Beam Angle, 0.60 SC
Also known as: 81MDC

Specifications

Color: Clear
Diameter: 8 in
Light Technology: LED
Angle: 37°
Color: Clear
Light Technology: LED
Diameter: 8 in
Angle: 37°