J BOX TYPE 4X SCREW CVR EMC

Item #: 198154

Cat #: Q1289PCEMC

UPC: 783510465698

to view pricing and more.

Overview

J BOX TYPE 4X SCREW CVR EMC

QLINE™ D polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Also known as: 783510465698, Q1289PCEMC

Features & Benefits

  • Body is impact-resistant polycarbonate
  • EMC conductive coating in base and cover
  • Gasket of silver/silicone
  • Mounting holes molded directly under cover screws
  • Cross-point captivated cover screws are stainless steel
  • Mounting tracks along body side walls and bosses on cover for PC card installation
  • Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
  • Molded internal pads for mounting optional panels, rails and other components
  • Screws provided for mounting optional panel

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 9.450 in
Width: 3.150 in
Depth: 3.350 in
Finish: Smooth Matte
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 3.150 in
Finish: Smooth Matte
Color: Light Gray
Height: 9.450 in
Depth: 3.350 in