4' 10.5W T8 LED Lamp, 35K

Item #: 1981647

Cat #: 10.5T8/4F/835/BYP

UPC: 045079983809

to view pricing and more.
Documents & Guides
LED Lamp, 10.5W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs., Bypass Ballast

Overview

LED Lamp, 10.5W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs., Bypass Ballast

This lamp uses an innovative coated glass design that diffuses heat and light more evenly than plastic. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.

Also known as: 045079983809, 10.5T8/4F/835/BYP

Specifications

Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 1650
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 1650
Light Technology: LED
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277