3P MMP 20.0-25.0A RANG

Item #: 1981854

Cat #: MS116-25

UPC: 013614405666

Sign In or Register to view pricing and more.
Documents & Guides
3P MMP 20.0-25.0

Overview

3P MMP 20.0-25.0

The MS116-25 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 25 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.

Also known as: 013614405666, MS116-25

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 25
Amps Range: 20 - 25
Phase: 3
Amps: 25
Type: Manual Motor Protector, Rotary Type
Amps Range: 20 - 25