
Enclosure, Pilot Device, 30mm, 3 Hole, Sloped Front, Steel, Type 12
Item #: 19823
Cat #: E3PBA
UPC: 783510585402
to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Sloped Front, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 2 Contact Block Depth, NEMA 12/13
Overview
30.5 mm, Heavy-Duty, Sloped Front, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 2 Contact Block Depth, NEMA 12/13
These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.
Also known as: 783510585402, E3PBA
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Grounding stud on body
- Bonding provision on cover
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | 3 Element, Enclosure |
| Size: | 30 mm |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Type: | 3 Element, Enclosure |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Size: | 30 mm |
| Color: | Gray |
| Material: | Steel |