4/0 AWG Cu THHN/ XHHW Bushing

Item #: 1982607

Cat #: 49-16-B04AC

UPC: 045242555703

Sign In or Register to view pricing and more.
Documents & Guides
Protects against Knife Injuries on the Job, Cleanly Strips Cu THHN/XHHW Cable, Jacket Ejection Slot Enables Easy Material Removal, Prevents Jams

Overview

Protects against Knife Injuries on the Job, Cleanly Strips Cu THHN/XHHW Cable, Jacket Ejection Slot Enables Easy Material Removal, Prevents Jams

The Milwaukee® M12™ and M18™ cable strippers provide the most consistent strips and best access. The Milwaukee 4/0 AWG Cu THHN/ XHHW bushings are individually engineered to deliver users safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both Milwaukee M18™ and M12™ cable strippers, enabling users to perform faster stripping on either battery platform.

Also known as: 045242555703, 49-16-B04AC

Features & Benefits

  • Protects against knife injuries on the job
  • Cleanly strips Cu THHN/XHHW cable
  • Jacket ejection slot enables easy material removal, prevents jams
  • Optimized bushing design prevents nicks
  • Wire size marked on each bushing for easy identification
  • Vivid color coding for easiest selection
  • Quick-change bushing system for faster stripping across sizes
  • Compatible with the M12™ and M18™ cable strippers
  • Replaceable cutting blade allows for easy in-field changes

Specifications

Type: Cable Strippers
Type: Cable Strippers