40 ft² 240V Floor Warming Mat

Item #: 198350
Cat #: G2515
UPC: 620713000953
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 240V, 480 Watt, Dimensions: 60" x 96", 40 ft².

Overview

Floor Warming Mat, 240V, 480 Watt, Dimensions: 60" x 96", 40 ft².
Also known as: 620713000953, G2515

Specifications

Volts AC: 240
Width: 40 ft
Volts AC: 240
Width: 40 ft

Customer Reviews

No reviews for this product
(0)