Install Pro Alarm, 93 dBA

Item #: 1983643
Cat #: AC0200
UPC: 620713031063
Sign In or Register to view pricing and more.
Documents & Guides
Install Pro Alarm, 93 dBA, 9 Volt Battery (Included)

Overview

Install Pro Alarm, 93 dBA, 9 Volt Battery (Included)
NUHEAT Install Pro Alarm (AC0200) is an electrical fault indicator that simultaneously monitors the hot, neutral and ground wires during installation of any line voltage floor heating system. If a wire is damaged during installation, the Install Pro Alarm will sound an alert, prompting the installer to stop and correct the problem before continuing.
Also known as: 620713031063, AC0200

Specifications

Width: 2 in
Length: 3.75 in
Depth: 1.500 in
Width: 2 in
Depth: 1.500 in
Length: 3.75 in

Customer Reviews

No reviews for this product
(0)