This product has been discontinued.

3-Gang Single Rcpt Wallplate, (3) 1.406" Hole, 302 S. Steel
Item #: 198373
Cat #: S73-N
UPC: 078477352151
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, (3) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
Overview
3-Gang, (3) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
3-Gang Receptacle Wallplate, Standard Size, Satin Finish, Stainless Steel
Also known as: 078477352151, S73-N
Specifications
| Gangs: | 3 |
| Mounting: | Device |
| Size: | Standard |
| Type: | Standard, Single Receptacle |
| Material: | Stainless Steel |
| Color: | Stainless |
| Gangs: | 3 |
| Size: | Standard |
| Material: | Stainless Steel |
| Mounting: | Device |
| Type: | Standard, Single Receptacle |
| Color: | Stainless |