
Weatherproof Extension, 1 Gang, (4) 1/2" Outlets, Depth 1-1/2", Aluminum
Item #: 19838
Cat #: WEFX50
UPC: 687855030378
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, Depth 1-1/2 Inch, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Overview
Weatherproof Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, Depth 1-1/2 Inch, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030378, WEFX50
Specifications
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 1 1/2 in |
| Height: | 5.250 in |
| Width: | 3.500 in |
| Cubic Inches: | 12.500 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 4 |
| Color: | Gray |
| Depth: | 1 1/2 in |
| Width: | 3.500 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 4 |
| Gangs: | 1 |
| Height: | 5.250 in |
| Cubic Inches: | 12.500 in³ |
| Threaded Outlet Diameter: | 1/2 in |