Power Distribution Block, 3 Pole, 2 to 14 AWG, 175A, 600V

Item #: 1984

Cat #: 63193

UPC: 782001651251

to view pricing and more.
Documents & Guides
Power Distribution Block, 3 Pole, 2 to 14 AWG, 175A, 600VPower Distribution Block, Aluminum, 3 Pole, 2 AWG To 14 AWG, 175 Amp, 600 Volt, CU/AL Rated

Overview

Power Distribution Block, 3 Pole, 2 to 14 AWG, 175A, 600VPower Distribution Block, Aluminum, 3 Pole, 2 AWG To 14 AWG, 175 Amp, 600 Volt, CU/AL Rated
Also known as: 782001651251, 63193

Specifications

Mounting: DIN Rail
Amps: 185
Volts AC: 600
Material: Aluminum
Mounting: DIN Rail
Volts AC: 600
Amps: 185
Material: Aluminum