
Raceway Base & Cover, V2400 Series, Steel, Ivory, 5' Long
Item #: 19843
Cat #: V2400BC
UPC: 786776094589
to view pricing and more.
Documents & Guides
Steel, Base & Cover, V2400 Series. Size: 5' Length, 7/8" Height, 1 29/32" Width, Ivory.
Overview
Steel, Base & Cover, V2400 Series. Size: 5' Length, 7/8" Height, 1 29/32" Width, Ivory.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776094589, V2400BC
Specifications
| Length: | 5 ft |
| Color: | Ivory |
| Material: | Steel |
| Length: | 5 ft |
| Material: | Steel |
| Color: | Ivory |