Free-Stand, Multi-Door Enclosure, Type 12, 86x149x20

Item #: 1984755

Cat #: A86M4E20LPG

UPC: 783510264352

Sign In or Register to view pricing and more.
Free-Stand, Multi-Door Enclosure, NEMA Type 12, Interior Finish: Gray, Material: Steel, Dimensions: 86.12" x 149.19" x 20.12"

Overview

Free-Stand, Multi-Door Enclosure, NEMA Type 12, Interior Finish: Gray, Material: Steel, Dimensions: 86.12" x 149.19" x 20.12"

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments.

Also known as: 783510264352, A86M4E20LPG

Specifications

Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 86.120 in
Depth: 20.120 in
Width: 149.190 in
Color: Gray
Finish: Powder Coated
Height: 86.120 in
Width: 149.190 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 20.120 in