Miniature Circuit Breaker, 4 Pole

Item #: 1984841
Cat #: SU204M-K32
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 32A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 32A, 4P Ul489
Also known as: SU204M-K32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)