This product has been discontinued.

Exhaust Grille, IP54, 10", Thermoplastic
Item #: 198543
Cat #: SG1000404
UPC: 783510199845
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grille, IP54, 10", Thermoplastic10" Exhaust Grille Kit 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 9.84x9.84x1.22.
Overview
Exhaust Grille, IP54, 10", Thermoplastic10" Exhaust Grille Kit 7035, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 9.84x9.84x1.22.
Also known as: 783510199845, SG1000404
Specifications
| Diameter: | 10 in |
| IP/NEMA Rating: | IP54 |
| Color: | Gray |
| Material: | Plastic |
| Diameter: | 10 in |
| Color: | Gray |
| IP/NEMA Rating: | IP54 |
| Material: | Plastic |