HOLE SAW CUTTER 3/4 IN

Item #: 1985541

Cat #: 49-57-8203

UPC: 045242205158

to view pricing and more.
Documents & Guides
MILW 49-57-8203 HOLE SAW CUTT

Overview

MILW 49-57-8203 HOLE SAW CUTT

Specifically designed for hand held operations in materials up to 3/8 in. thick, these Carbide tipped steel plate cutters stay sharper longer than high speed steel or bi-metal hole saws. They produce drill press quality holes even in hand held operations. For cutting materials over 3/8 in. up to a depth of 1/2 in., a drill press is recommended. When cutting depth is over 1/4 in., use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution.

Also known as: 045242205158, 49-57-8203

Features & Benefits

  • 3/4 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 1/2 in. cutting depth
  • Stainless steel, quick-change shank

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel