2" Rigid 304 Stainless Steel 90° Elbow

Item #: 1985604

Cat #: RSREL304-200X90

UPC: 784011903610

to view pricing and more.
Documents & Guides
2 Inch Rigid 304 Stainless Steel 90 Degree Elbow

Overview

2 Inch Rigid 304 Stainless Steel 90 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 784011903610, RSREL304-200X90

Specifications

Diameter: 2 in
Angle: 90°
Material: Stainless Steel 304
Diameter: 2 in
Material: Stainless Steel 304
Angle: 90°