Power Supply, 156W, 6.5A, 24VDC Output, 250VAC, 370VDC Input, 1PH

Item #: 198572

Cat #: 9925340024

UPC: 032248217742

to view pricing and more.
Documents & Guides
Power Supply, 156 Watt, 6.5 Amp, 24 Volt DC Output, 85 - 138/195- 250 Volt AC, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount

Overview

Power Supply, 156 Watt, 6.5 Amp, 24 Volt DC Output, 85 - 138/195- 250 Volt AC, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount
Also known as: 032248217742, 9925340024

Specifications

Wattage: 156
Volts DC: 24
Type: Power Supply
Phase: 1
Primary Voltage: 115, 230
Wattage: 156
Type: Power Supply
Primary Voltage: 115, 230
Volts DC: 24
Phase: 1