STROBE 120V 3/4" PEND

Item #: 198587

Cat #: ESXR120AA2

UPC: 783936106250

to view pricing and more.
KIL ESXR120AA2 STROBE RED 120

Overview

KIL ESXR120AA2 STROBE RED 120
Also known as: 783936106250, ESXR120AA2

Features & Benefits

  • Electronic component temperature range –40?C to +55?C
  • NEC temperature code, T6 (<lt/>85°C)
  • Flash rate–85 flashes per minute
  • Xenon type lamp
  • Voltage and amperage: 12-74 VDC: Draws 1.25A avg. @ 12 VDC tapering to 0.2A avg. @ 74 VDC, .75A avg. @ 24 VDC
  • 120 VAC (50/60 HZ): Draws 0.30A avg.
  • 240 VAC (50/60 HZ): Draws 0.17A avg.
  • Power supply output: 13 watts standard 11 watts for 12-74 VDC
  • N/A

Specifications

No Specifications Available