Cooling Fan Package

Item #: 19859

Cat #: TFP102SS

UPC: 783510112349

to view pricing and more.
Cooling Fan Package, 10 In, Bulletin D85 (hoffman Thermal Management Products),size/dims: 230v 50/60hz, Material/finish: Ss Type 304

Overview

Cooling Fan Package, 10 In, Bulletin D85 (hoffman Thermal Management Products),size/dims: 230v 50/60hz, Material/finish: Ss Type 304

TFP Side-Mount Fans provide reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling. Engineered for 50,000 hours of continuous operation without lubrication or service.

Also known as: 783510112349, TFP102SS

Features & Benefits

  • Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille
  • Exhaust Package includes air filter, filter retainer with integral finger guard and grille
  • EMC Upgrade Kit includes a grille standoff collar and a special EMC shielding grille
  • Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling
  • 24 VDC, 115 VAC and 230 VAC options available
  • Washable foam (Type 1) or disposable (Type 12) filter in fan
  • Dynamically-balanced fan impellers molded from polycarbonate material
  • 4-inch fan is thermally protected and uses permanently-lubricated ball bearings
  • 6- and 10-inch fans have ball bearing construction and split-capacitor motors that are thermally protected to avoid premature failure
  • Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm)

Specifications

Height: 11.810 in
Finish: Brushed
Material: Stainless Steel 304
Width: 12.990 in
Height: 11.810 in
Material: Stainless Steel 304
Finish: Brushed
Width: 12.990 in