1
more
5-Light 24" Chandelier Ceiling Light, Black
Item #:
1986020
Cat #:
P400209-031
UPC:
785247235872
Sign In or Register to view pricing and more.
Documents & Guides
Riley Series 5-Light 24 Inch Matte Black Chandelier Ceiling Light, Width: 24", Height: 19.75", Max Height: 85.5", Requires (5) 60 Watt E12 Lamps (Sold Separately)
Overview
Riley Series 5-Light 24 Inch Matte Black Chandelier Ceiling Light, Width: 24", Height: 19.75", Max Height: 85.5", Requires (5) 60 Watt E12 Lamps (Sold Separately)
Incorporate a sleek simplicity and natural beauty with the Riley Collection's Five-Light Black Chandelier. Clear glass shades are ready to offer stunning, rejuvenating illumination. The shades rest on a gorgeous black frame that manifests feelings of tranquility and serenity.
Also known as: 785247235872, P400209-031
Specifications
Color: | Matte Black |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Color: | Matte Black |
Light Technology: | Incandescent |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)