Breaker, Molded Case, Switch Disconnector, 4P, 1200A, 1500VDC

Item #: 1986123

Cat #: N4-4-1200-S15-PV-NA

UPC: 786689022051

to view pricing and more.
Documents & Guides
Breaker, Molded Case, Switch Disconnector, 4-Pole, 1200 Amp, 1500 Volt DC

Overview

Breaker, Molded Case, Switch Disconnector, 4-Pole, 1200 Amp, 1500 Volt DC

Eaton’s NZM portfolio provides a globally rated solution with a broad offering of circuit breakers, accessories, and IEC switch disconnector, ideal for panel builders and machinery OEMs worldwide. Thermal-magnetic and electronic trip units from 20A to 1600A for power distribution and protection of motors, generators, transformers and other equipment

Also known as: 786689022051, N4-4-1200-S15-PV-NA

Specifications

Type: Breaker; Molded Case
Amps: 1200
Poles: 4
Volts DC: 1500
Type: Breaker; Molded Case
Poles: 4
Amps: 1200
Volts DC: 1500