Selector Switch, Keyed, Harmony XB4, 2 Position, Maintained, Metal, Black, 22mm, 1NO

Item #: 198658
Cat #: XB4BG21
UPC: 785901380641
Sign In or Register to view pricing and more.
Selector Switch, Keyed, Harmony XB4, 2 Position, Maintained, Metal, Black, 22 mm, 1 Normally Open Contact, Key 455

Overview

Selector Switch, Keyed, Harmony XB4, 2 Position, Maintained, Metal, Black, 22 mm, 1 Normally Open Contact, Key 455
This Harmony XB4 modular black key selector switch (key no.455) has 2 positions, operates with a stay-put mechanism with key withdrawal on the left position. It has a metal bezel. This key selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901380641, XB4BG21

Specifications

IP/NEMA Rating: IP69K, NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: IP69K, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)