Contactor, Definite Purpose, 75A, 600VAC, 3P, 120V Coil

Item #: 19868

Cat #: 400-NX48

UPC: 662074648146

to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 75 Amp, 600 Volt AC, 3-Pole, 120 Volt AC Coil, Auxiliary Contact, Single-Pole, Double Throw

Overview

Contactor, Definite Purpose, 75 Amp, 600 Volt AC, 3-Pole, 120 Volt AC Coil, Auxiliary Contact, Single-Pole, Double Throw
Also known as: 662074648146, 400-NX48

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 75
Family / Style: 400
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Family / Style: 400
Poles: 3
Amps: 75
Volts AC: 600