Weatherproof Outlet Box, 2 Gang, (3) 1" Outlets, 2.200" Deep, Aluminum

Item #: 19869

Cat #: WSM210

UPC: 687855030347

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 1 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (3) 1 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030347, WSM210

Specifications

Gangs: 2
Color: Gray
Depth: 2.200 in
Width: 4.860 in
Cubic Inches: 30.200 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Height: 4.520 in
Gangs: 2
Depth: 2.200 in
Cubic Inches: 30.200 in³
Number of Threaded Outlets: 3
Height: 4.520 in
Color: Gray
Width: 4.860 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1 in