AMTC-4 Series Vertical Drop Aluminum Pole, 15 Ft.
Item #:
198691
Cat #:
AMTC-415
UPC:
786776046496
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two-compartment pole. Nominal material thickness .050'' (1.8mm). Length: 15' 5'' (4.7m). Furnished unwired without outlets. Two 8'' (203mm) removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate and ceiling trim plates
Overview
Two-compartment pole. Nominal material thickness .050'' (1.8mm). Length: 15' 5'' (4.7m). Furnished unwired without outlets. Two 8'' (203mm) removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate and ceiling trim plates
Two-compartment pole. Nominal material thickness .050" (1.8mm). Length: 15' 5" (4.7m). Furnished unwired without outlets. Two 8" (203mm) removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate and ceiling trim plates furnished. NOTE: Custom options - features such as colors or other lengths (20' (6.1m) maximum) available on custom orders.
Also known as: 786776046496, AMTC-415
Specifications
Length: | 15 ft |
Length: | 15 ft |
Customer Reviews
No reviews for this product
(0)