1
more

LED Tunable JunoConnect Wafer-Thin Downlight, 6", Matte White
Item #: 1987024
Cat #: WF6C-RD-TUWH-MW-M6
UPC: 194994450641
to view pricing and more.
Documents & Guides
LED Wafer-Thin Round Downlight, 6 Inch, Tunable White (2700K-5000K), 1000 Lumens, Enabled With JunoConnect, Matte White
Overview
LED Wafer-Thin Round Downlight, 6 Inch, Tunable White (2700K-5000K), 1000 Lumens, Enabled With JunoConnect, Matte White
The JunoConnect Wafer™ with Tunable White CCT’s is the perfect way to get started with connected home lighting. Once commissioned, it can be
controlled through an app or voice commands. Connect the JunoConnect™ directly to any Apple or Android phone using Bluetooth or Zigbee. Commission through the free SmartThings app or Alexa and Google voice assistant apps. Once installed, controlling the lighting from your mobile device is simple and easy to customize lighting from on/off, fine-tuning the color temperatures (2700K to 5000K), dimming to set the mood, and grouping to control an entire area’s lighting at once.
Also known as: 194994450641, WF6C-RD-TUWH-MW-M6
Specifications
| Lumens: | 1000 |
| Color: | Matte White |
| Diameter: | 6 in |
| Color Temperature: | 2700 to 5000 (Warm to Cool White) |
| Type: | Wafer |
| Lumens: | 1000 |
| Diameter: | 6 in |
| Type: | Wafer |
| Color: | Matte White |
| Color Temperature: | 2700 to 5000 (Warm to Cool White) |