3/4" EMT PIPE STRAP STEEL

Item #: 198720

Cat #: 921-S

UPC: 781747009210

Sign In or Register to view pricing and more.
Strap, EMT, One Hole, Steel, Size 3/4 Inch

Overview

Strap, EMT, One Hole, Steel, Size 3/4 Inch

Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.

Also known as: 781747009210, 921-S

Specifications

Diameter: 3/4 in
Mounting: 1-Hole
Material: Steel
Diameter: 3/4 in
Material: Steel
Mounting: 1-Hole