7W LED Lamp, 4100K, Omnidirectional

Item #: 1987314

Cat #: LED7PBG24DO841AB

UPC: 046135417221

to view pricing and more.
Documents & Guides
LED Lamp, 7 Watt, 900 Lumen, 4100K, 80 CRI, Ballast Dependent or 120-277 Volt, G24D/G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD, 1 per SKU, 24 per Case *Sylvania Product Code 41722* *Sylvania Part # 41722*

Overview

LED Lamp, 7 Watt, 900 Lumen, 4100K, 80 CRI, Ballast Dependent or 120-277 Volt, G24D/G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD, 1 per SKU, 24 per Case *Sylvania Product Code 41722* *Sylvania Part # 41722*

DULUX LED Pin Based lamps are an energy saving alternative, designed to replace traditional compact fluorescent lamps.

Also known as: 046135417221, LED7PBG24DO841AB

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 7
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 900
Light Technology: LED
Dimmable: No
Type: UL Type A+B
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Material: Plastic
Lumens: 900
Dimmable: No
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Wattage: 7
Color Rendering Index (CRI): 80
Light Technology: LED
Type: UL Type A+B
Volts AC Range: 120 - 277