ABB S202MUC-K0.5 MCB S200MUC 2P K 0

Item #: 1988137

Cat #: S202MUC-K0.5

UPC: 013614433102

to view pricing and more.
Documents & Guides
ABB S202MUCK0.5 MCB S200MUC 2

Overview

ABB S202MUCK0.5 MCB S200MUC 2
Also known as: 013614433102, S202MUC-K0.5

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA