Drive, 480VAC, 3PH, 77A, 60HP ND, 50HP HD, IP20/Type 1

Item #: 198845

Cat #: 20BD077A3ANNANB0

UPC: 820919077838

to view pricing and more.
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, IP2 /Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 120 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, IP2 /Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 120 Volt I/O, No Feedback
Also known as: 820919077838, 20BD077A3ANNANB0

Specifications

Volts AC Control: 120
Amps: 77
Phase: 3
Volts AC: 480
Mounting: Surface
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 60, 50
Volts AC Control: 120
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Amps: 77
Volts AC: 480
Type: AC, Drive
Horsepower: 60, 50