1" STEEL COMP CONN RGD/IMC

Item #: 198886

Cat #: 3002-BPT

UPC: 781747030023

to view pricing and more.
1" Steel Rigid Compression Connector

Overview

1" Steel Rigid Compression Connector
Also known as: 781747030023, 3002-BPT

Specifications

Diameter: 1 in
Material: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Zinc