GED SGPA36AT0400 3P-600V-400A CB

Item #: 198902

Cat #: SGPA36AT0400

UPC: 783164211665

Sign In or Register to view pricing and more.
Documents & Guides
GE SGPA36AT0400 400A CB

Overview

GE SGPA36AT0400 400A CB

Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. SGP 3P 600V 400A 04001665

Also known as: 783164211665, SGPA36AT0400

Specifications

Type: Circuit Breaker
Poles: 3
Family / Style: Spectra
Type: Circuit Breaker
Family / Style: Spectra
Poles: 3