48-130V

Item #: 1989268

Cat #: AF370B-30-22RT-12

UPC: 888614566774

to view pricing and more.
Documents & Guides
No Documents Available

Overview

48-130V

The AF370B-30-22RT-12 is a 3 pole - 1000 V IEC or 600 V UL contactor with pre-mounted auxiliary contacts and ring tongue ferrules, controlling motors up to 200 kW / 400 V AC (AC-3) or 300 hp / 480 V UL and switching power circuits up to 600 A (AC-1) or 520 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (48-130 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories

Also known as: 888614566774, AF370B-30-22RT-12

Specifications

No Specifications Available