Terminal Block Jumpers, 7P, Gray

Item #: 198946

Cat #: 1492-CJLJ5-7

UPC: 662073057475

to view pricing and more.
Documents & Guides
Jumper, Plug-In Center, No Cover, 5mm Wire Range, 7-Pole, Gray

Overview

Jumper, Plug-In Center, No Cover, 5mm Wire Range, 7-Pole, Gray

Allen-Bradley® catalog 1492-CJLJ5-7 is a plug-in center jumper, a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073057475, 1492-CJLJ5-7

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 7
Type: Terminal Block, Jumper
Color: Gray
Family / Style: 1492
Poles: 7