Pin Terminal

Item #: 1989595

Cat #: PSS-401-6-1/2

UPC: 785037539548

Sign In or Register to view pricing and more.
Documents & Guides
Pin Terminal, Wire Range: 4/0 AWG Stranded (Aluminum) - 4/0 AWG (ACSR), Pin Diameter: .325", Pin Length: 6.50", Color: Metallic.

Overview

Pin Terminal, Wire Range: 4/0 AWG Stranded (Aluminum) - 4/0 AWG (ACSR), Pin Diameter: .325", Pin Length: 6.50", Color: Metallic.
Also known as: 785037539548, PSS-401-6-1/2

Specifications

Length: 6.500 in
Allowable Gauge Range: 4/0
Length: 6.500 in
Allowable Gauge Range: 4/0