PDT FRFWC12X4W6LYL FITTING, 4

Item #: 1989638

Cat #: FRFWC12X4W6LYL

UPC: 613056764170

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRFWC12X4W6LYL FITTING, 4

Overview

PDT FRFWC12X4W6LYL FITTING, 4
Also known as: 613056764170, FRFWC12X4W6LYL

Specifications

Material: ABS
Width: 12 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 12 in
Color: Yellow
Type: 4-Way Cross Fitting