
Duplex Receptacle Wallplate, 2-Gang, Nylon, Black, Midway
Item #: 19906
Cat #: PJ82-E
UPC: 078477956113
to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Black
Overview
2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Black
Leviton Duplex Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton duplex wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477956113, PJ82-E
Specifications
| Size: | Midway |
| Gangs: | 2 |
| Mounting: | Device |
| Color: | Black |
| Material: | Nylon |
| Size: | Midway |
| Mounting: | Device |
| Material: | Nylon |
| Gangs: | 2 |
| Color: | Black |