SHOCKWAVE™ Impact Duty™ Step Bit, 3/16 - 1/2"

Item #: 1990701

Cat #: 48-89-9242

UPC: 045242505067

to view pricing and more.
Documents & Guides
SHOCKWAVE™ Impact Duty™ Step Bit, 3/16 - 1/2", Titanium Aluminum Nitride (TiAlN) Coating RAPID STRIKE™ Tip Provides Fast & Accurate Starts, Laser Engraving For Easy Size Identification

Overview

SHOCKWAVE™ Impact Duty™ Step Bit, 3/16 - 1/2", Titanium Aluminum Nitride (TiAlN) Coating RAPID STRIKE™ Tip Provides Fast & Accurate Starts, Laser Engraving For Easy Size Identification

Milwaukee®’s SHOCKWAVE™ Impact Duty™ step bits are engineered to deliver the most durable and fastest holes in the market. Made in the USA with global materials, these step bits have best-in-class performance in impact drivers and the versatility to be used in drills. The 1/4 in. hex shank with an optimized Shockzone™ provide the industry’s most durable shank, reducing early shank breaks. A titanium aluminum nitride (TiBone) coating helps deliver 5x longer life, while the Rapid Strike™ tip and dual spiral flute produces 2x faster holes.

Also known as: 045242505067, 48-89-9242

Features & Benefits

  • Optimized for impact drivers, drill/driver compatible
  • Titanium aluminum nitride (TiBone) coating delivers 5x longer life than competitive impact step bits
  • The Rapid Strike Tip™ provides fast and accurate starts
  • A dual spiral flute combined with the Rapid Strike Tip™ delivers up to 2x faster holes than competitive impact step bits
  • The optimized Shockzone™ reduces early shank breaks
  • Made in the USA with global materials
  • 6 steps with laser engraving for clear stop on size identification

Specifications

Type: Step Bit
Type: Step Bit