Female , Nylon-Insulated, WR: 22 - 18, Stud Size: 1/4

Item #: 199078

Cat #: FDI18-250L

UPC: 054007702818

to view pricing and more.
Documents & Guides
Female , Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Purple, 50/PK

Overview

Female , Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Purple, 50/PK
Also known as: 054007702818, FDI18-250L

Specifications

Gender: Female
Color: Purple
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Nylon
Color: Purple
Allowable Gauge Range: 22 - 18