Bushing, 2" Diameter, 105 Degrees C, Gray, Plastic

Item #: 199102
Cat #: 326
UPC: 781747003263
Sign In or Register to view pricing and more.
Bushing, 2 Inch Diameter, 105 Degrees C, Gray, Plastic

Overview

Bushing, 2 Inch Diameter, 105 Degrees C, Gray, Plastic
Bridgeport's conduit bushings are used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation rated 105 degree Celsius.
Also known as: 781747003263, 326, plastic threaded bushing

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: Plastic
Standards: California Proposition 65
Diameter: 1 1/2 in
Material: Plastic
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)