Motor Protection Breaker, Standard Magnetic Trip (Fixed at 14 x le), 4 - 6.3A, Standard. Performance

Item #: 1991130

Cat #: 140MT-C3E-B63-KY

UPC: 195272126463

to view pricing and more.
Documents & Guides
Motor Protector Breaker, Standard Magnetic Trip (Fixed at 14 x le), 4 - 6.3 Amp, Standard. Performance, Frame Size C, Red/Yellow Lockable Knob

Overview

Motor Protector Breaker, Standard Magnetic Trip (Fixed at 14 x le), 4 - 6.3 Amp, Standard. Performance, Frame Size C, Red/Yellow Lockable Knob

Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.

Also known as: 195272126463, 140MT-C3E-B63-KY

Specifications

Type: Motor Protector, Breaker
Color: Red/Yellow
Family / Style: 140M
Size: Frame C
Amps Range: 4 - 6.300
Type: Motor Protector, Breaker
Family / Style: 140M
Amps Range: 4 - 6.300
Color: Red/Yellow
Size: Frame C