PDT FROV454X4LYL FITTING, OUT

Item #: 1992123

Cat #: FROV454X4LYL

UPC: 613056769533

to view pricing and more.
Documents & Guides
No Documents Available
PDT FROV454X4LYL FITTING, OUT

Overview

PDT FROV454X4LYL FITTING, OUT
Also known as: 613056769533, FROV454X4LYL

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Vertical Outside
Width: 4 in
Material: PVC
Color: Yellow
Type: 45° Vertical Outside
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®