S200UDC MCB 2P K 60A 60 VDC BCPD

Item #: 1992253

Cat #: S202UDC-K60

UPC: 016779825331

to view pricing and more.
Documents & Guides
S200UDC MCB 2P K 60A 60 VDC BCPD

Overview

S200UDC MCB 2P K 60A 60 VDC BCPD
Also known as: 016779825331, S202UDC-K60

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 60
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts DC: 125
Amps: 60
Interrupt Rating DC: 14 kA