Conduit Body, Type: Mogul T, Size: 1", Material: Malleable Iron

Item #: 199233

Cat #: BT100-M

UPC: 781381459532

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Mogul T, Size: 1 Inch, Material: Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: Mogul T, Size: 1 Inch, Material: Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381459532, BT100-M

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in