
9.5W CFL Retrofit LED Lamp, 27K
Item #: 1992338
Cat #: LED9.5PBG24QODIM827SUB
UPC: 046135417153
to view pricing and more.
Documents & Guides
LED Lamp, 9.5 Watt, 1150 Lumen, 2700K, 80 CRI, Ballast Dependent, G24Q/GX24Q Base, Omnidirectional, Replaces CF26DD/E, 1 per SKU, 24 per Case *Sylvania Product Code 41715* *Sylvania Part # 41715*
Overview
LED Lamp, 9.5 Watt, 1150 Lumen, 2700K, 80 CRI, Ballast Dependent, G24Q/GX24Q Base, Omnidirectional, Replaces CF26DD/E, 1 per SKU, 24 per Case *Sylvania Product Code 41715* *Sylvania Part # 41715*
DULUX LED Pin Based lamps are an energy saving alternative, designed to replace traditional compact fluorescent lamps.
Also known as: 046135417153, LED9.5PBG24QODIM827SUB
Specifications
| Lumens: | 1150 |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Type: | Ballast Compatible (Type A) |
| Wattage: | 9.500 |
| Lumens: | 1150 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Wattage: | 9.500 |
| Material: | Plastic |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Type: | Ballast Compatible (Type A) |